29/100 x 1 in. Zinc Plated Low Carbon Steel Plain Washer
29/100 x 1 in. Zinc Plated Low Carbon Steel Plain Washer
Frequently Purchased Together
Product Details
- Designed for class 53 or higher pipe
- Sizes from 3 – 24 in/DN80 –DN600
- Used for style 341 Vic-Flange® adapter
- Regional availability, contact Victaulic for details
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Pressures up to 250 psi/1724 kPa/17 bar
Documents
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-844
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 29/100 in
- Diameter - Outside:
- 1 in
- MA Approved -:
- No
- Material:
- Low Carbon Steel
- Product Type:
- Fender Washer
- Thickness:
- 0.065 in
- WaterSense Labeled:
- No