199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
Rinnai

RE Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRE199EP
  • Item #9885623
  • Manufacturer Part #RE199EP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

RE Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wi-Fi technology for remote monitoring, management and recirculation control
  • Improved gas conversion
  • Compact design to save space
  • Complies with south coast air quality management district 14 ng/J or 20 ppm NOx emission levels
  • Ultra low NOx
  • Mobile home certified
  • Requires Certification

Specifications

AMP:
10, 4
ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
RE Series
Condensing:
No
Depth:
11-7/10 in
Flow Rate:
9.7 gpm
Fuel Type:
Propane
Height:
24-16/25 in
Indoor Outdoor:
Outdoor
MBH:
199
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
110 to 185 Deg F
Uniform Energy Factor (UEF):
0.82
WIFI Enabled:
Yes
Weight:
42.1 lb
Width:
14-1/20 in
Wireless Communication - FEI:
Wi-Fi