18-5/8 x 15 in. Oval Undermount Bathroom Sink in White
18-5/8 x 15 in. Oval Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- Basin Length:
- 16 in
- Basin Width:
- 12-1/2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Length:
- 18-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 12-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Width:
- 15 in