18 in. Towel Bar in Dark Bronze
18 in. Towel Bar in Dark Bronze
Frequently Purchased Together
Product Details
- Projects 2-7/8" from wall.
- Rod measures 5/8" diameter.
- Choose from 18" L, 24" L or 30" L towel bars.
- Includes fastening hardware.
- This product has a living finish that continues to change over time.
- Towel bar is a heavy-duty, bronze rod.
- Oval base plates each measure 2-1/2" W x 5" H.
Specifications
- Application:
- Residential
- Base Plate Height:
- 5 in
- Base Plate Width:
- 2-1/2 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-7/8 in
- Diameter:
- 5/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Bronze
- Number of Bars:
- 1
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 5 lb