19 x 37 in. Single Bowl Granite Vanity Top in Absolute Black

You last purchased this on
 
Signature Hardware

19 x 37 in. Single Bowl Granite Vanity Top in Absolute Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

19 x 37 in. Single Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH406387
  • Item #7707715
  • Manufacturer Part #406387
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
19 in
Material:
Granite
Material Type:
A-grade
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Size:
19 in x 37 in
Thickness:
2 cm
Vanity Top Shape:
Rectangle
Width:
37 in