2-3/8 in. Brass Privacy Latch Backset in Antique Brass

You last purchased this on
 
Signature Hardware

2-3/8 in. Brass Privacy Latch Backset in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-3/8 in. Brass Privacy Latch Backset in Antique Brass

  • Fast #
  • Part #SH196525
  • Item #7693485
  • Manufacturer Part #196525
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes solid brass face plate, strike plate, and fastening hardware.
  • Spindle sold separately.
  • Fits doors with standard thicknesses of 1-3/8".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Latch
Handle Type:
Privacy
Hardware Included:
Yes
MA Approved -:
No
Material:
Brass
Size:
2-3/8 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No