22 x 61 in. Double Bowl Granite Vanity Top in Absolute Black

You last purchased this on
 
Signature Hardware

22 x 61 in. Double Bowl Granite Vanity Top in Absolute Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

22 x 61 in. Double Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH462439
  • Item #9295524
  • Manufacturer Part #462439
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Absolute Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes granite countertop, backsplash, and two white porcelain sinks.
  • Matching right or left sidesplash sold separately.
  • Made of A-grade granite.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Faucets sold separately.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
Depth:
22 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Material:
Granite
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Product Type:
Vanity Top
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/4 in x 14 in
Size:
22 in x 61 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle