24-1/8 x 20-3/8 in. Rectangular Console Bathroom Sink in White with Matte Black Legs
24-1/8 x 20-3/8 in. Rectangular Console Bathroom Sink in White with Matte Black Legs
Product Details
This product includes
Signature Hardware Console Leg in Brushed Gold
Part #SHCL100BG
- Counter top includes integral sink
- Includes counter top and stainless steel stand.
Recommended Accessories
Specifications
- Application:
- Residential
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Length:
- 24-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/4 in x 11-7/8 in
- Sink Depth:
- 4-3/8 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 21 in - 25 in
- Type:
- SHK482415
- Width:
- 20-3/8 in