28 x 14-1/2 in. Stainless Steel Sink Grid
28 x 14-1/2 in. Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- SHGR1B3322
- Length:
- 28 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 28 in x 14-1/2 in
- WaterSense Labeled:
- No
- Width:
- 14-1/2 in