3/8 x 20 in. Supply Tube in Oil Rubbed Bronze
3/8 x 20 in. Supply Tube in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Non-corrugated and bendable.
- 3/8" compression stops sold separately.
- May be cut to desired length.
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1-2018
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Rigid:
- No
- WaterSense Labeled:
- No