36 in. L-shaped Shower Rod in Chrome
36 in. L-shaped Shower Rod in Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- L-shaped