4 x 2 in. Door Pull in Oil Rubbed Bronze
4 x 2 in. Door Pull in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Pull
- Length:
- 4 in
- MA Approved -:
- No
- Product Type:
- Door Pull
- WaterSense Labeled:
- No
- Width:
- 2 in