48 in. Shower Rod Support in Brushed Nickel
48 in. Shower Rod Support in Brushed Nickel
Frequently Purchased Together
Product Details
- 5/8" OD pipe with 1" loop.
- 48" long.
- Support for add-a-shower kits.
- Parts are 5/8" OD (3/8" IPS).
- Can be shortened to fit application.
- Includes mounting hardware.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- WaterSense Labeled:
- No