5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Oil Rubbed Bronze
5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- The cross handle provides an easy grip for turning
- Quarter-turn operation
- Made of brass, this angle stop is built to last
- UPC certified
- Low lead compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Handle Type:
- Cross
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 2-5/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in