5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Chrome

You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Chrome

  • Fast #
  • Part #SH434841
  • Item #7711786
  • Manufacturer Part #434841
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The cross handle straight stop is heavy duty and built to last
  • The metal is covered with a rust-resistant finish to complement other fixtures in your space
  • Made of brass
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Handle Type:
Cross
Height:
2-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-3/8 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
Width:
2-1/4 in