24-1/2 x 31-3/4 x 2-1/4 in. Rectangular Vanity Mirror in Gold Leaf

You last purchased this on
 
Signature Hardware

Alomar 24-1/2 x 31-3/4 x 2-1/4 in. Rectangular Vanity Mirror in Gold Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Alomar 24-1/2 x 31-3/4 x 2-1/4 in. Rectangular Vanity Mirror in Gold Leaf

  • Fast #
  • Part #SH447172
  • Item #8192310
  • Manufacturer Part #447172
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Alomar
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
2-1/4 in
ETL Listed:
No
Hardware Included:
Yes
Height:
31-3/4 in
Installation Type:
Wall Mount
Material:
Iron
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
24-1/2 in x 31-3/4 in x 2-1/4 in
Style:
Glam
UL Listed:
No
Width:
24-1/2 in