7-7/8 in. Cabinet Pull in Polished Nickel
Beryn 7-7/8 in. Cabinet Pull in Polished Nickel
Frequently Purchased Together
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Beryn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Material:
- Brass, Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Product Type:
- Cabinet Pull
- Shape:
- Cylinder
- Style:
- Modern
- Weight:
- 0.3 oz
- Width:
- 7-7/8 in