Cast Iron Rim Lock Set with Porcelain Knobs Left Hand in Polished Brass
Carpenter's Cast Iron Rim Lock Set with Porcelain Knobs Left Hand in Polished Brass
Frequently Purchased Together
Product Details
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Offered with both left and right (shown) handing.
- All interior parts are solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Catch plate measures 1-1/2" L x 1-3/16" W (front to back) x 5-1/8" H.
- 4-5/8" latch backset.
- Overall rim lock dimensions: 7-1/4" L x 1-3/16" W (front to back) x 5-1/8" H.
- Includes a privacy lock and a key operated dead bolt.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- Application:
- Residential
- Collection:
- Carpenter's
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 5-1/8 in
- Installation Type:
- Door Mount
- Length:
- 7-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 7-1/4 in x 1-3/16 in x 5-1/8 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in