60W 1-Light Medium E-26 Pendant in Polished Nickel

You last purchased this on
 
Signature Hardware

Crozet 60W 1-Light Medium E-26 Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Crozet 60W 1-Light Medium E-26 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL6681PN
  • Item #7750390
  • Manufacturer Part #449317
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy Dimensions: 3/4" H x 5 1/8" W
  • Stem Included: (3) 12", (1) 6"
  • Bulb Included: No
  • Location Rating: Damp
  • Glass Type: Clear
  • Light Bulb Type: Incandescent
  • Dimmable: No
  • Can be mounted on a sloped ceiling at up to 45 °
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Crozet
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
12-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
15-7/8 in
Light Bulb Base Type:
Medium E-27
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W