30 in. Mahogany Vanity Mirror in Grey Wash
Davyn 30 in. Mahogany Vanity Mirror in Grey Wash
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Davyn
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 2-1/8 in
- Glass Type:
- Mirror
- Height:
- 33-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 33-1/8 in x 30 in x 2-1/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 30 in