3 in. Bronze Dummy Rectangular Door Lever Set in Dark Bronze
Ellis 3 in. Bronze Dummy Rectangular Door Lever Set in Dark Bronze
Frequently Purchased Together
Product Details
- Exterior plate measures 3" W x 18" H.
- 2-3/4" exterior extension from door.
- Made of sandcast bronze.
- Fits doors with standard 2-1/8" diameter borings.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Single cylinder function only.
- 2-3/4" interior extension from door.
- Interior plate measures 2-1/2" W x 10-3/4" H.
- Fits doors with standard thicknesses of 1-3/8" to 1-3/4".
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Ellis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-3/4 in
- Door Hardware Type:
- Lock
- Handle Type:
- Dummy
- Hardware Included:
- Yes
- Height:
- 18 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Bronze
- Shape:
- Rectangular
- Size:
- 3 in x 18 in x 2-3/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 20 lb