3 in. Bronze Dummy Rectangular Door Lever Set in Dark Bronze

You last purchased this on
 
Signature Hardware

Ellis 3 in. Bronze Dummy Rectangular Door Lever Set in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ellis 3 in. Bronze Dummy Rectangular Door Lever Set in Dark Bronze

  • Fast #
  • Part #SH287695
  • Item #7695033
  • Manufacturer Part #287695
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exterior plate measures 3" W x 18" H.
  • 2-3/4" exterior extension from door.
  • Made of sandcast bronze.
  • Fits doors with standard 2-1/8" diameter borings.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Single cylinder function only.
  • 2-3/4" interior extension from door.
  • Interior plate measures 2-1/2" W x 10-3/4" H.
  • Fits doors with standard thicknesses of 1-3/8" to 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Collection:
Ellis
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-3/4 in
Door Hardware Type:
Lock
Handle Type:
Dummy
Hardware Included:
Yes
Height:
18 in
Length:
3 in
MA Approved -:
No
Material:
Bronze
Shape:
Rectangular
Size:
3 in x 18 in x 2-3/4 in
Smart Home Enabled:
No
Style:
Mission
Thickness:
1-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
10 lb