Elongated Two Piece Toilet in White
Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200RWH
Signature Hardware 1.28 gpf Elongated ADA Bowl in White
Part #SHBD250ECWH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- Toilet is compatible with Eubanks bidet seat
- Visible trapway
- Bradenton Two-Piece Elongated Toilet Measurements: 12": Rough-In EcoClean: 28-3/4" W X 30-3/4" H
- EcoClean option: features a rimless bowl that uses a powerful, horizontal-swirling flush to thoroughly rinse itself after each use, lessening waste buildup to make cleaning more efficient
Specifications
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand