Elongated Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK462378
  • Item #9291179
  • Manufacturer Part #462378
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • High efficiency toilet uses 20% less water than standard toilets
  • Toilet is compatible with Eubanks bidet seat
  • Visible trapway
  • Includes polished chrome metal flush lever
  • Bradenton Two-Piece Elongated Toilet Measurements: 12" Rough-In: 28-3/4" W X 30-1/4" H
  • Requires Certification

Specifications

Bowl Shape:
Elongated
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand