18 in. Towel Bar in Brushed Nickel
Exira 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Overall Dimensions: 20-5/8" L x 3" W x 2" H
- Bar diameter is 5/8"
- 18" towel bar has a towel holder length of 17-1/8"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 20-5/8 in
- Product Type:
- Towel Bar
- Projection:
- 3 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 2 lb