Five Handle Lever Floor Mount Filler in Chrome

You last purchased this on
 
Signature Hardware

Five Handle Lever Floor Mount Filler in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Five Handle Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #SH196056
  • Item #7693074
  • Manufacturer Part #196056
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-3/4 in
Faucet Center Size:
7 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Handle Material:
Porcelain
Handle Type:
Lever
Height:
39-1/2 in
Length:
14 in
Number of Handles:
Three Handle
Spout Height:
24-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/2 in
Width:
11-1/4 in