Grid for SH229028SS
Grid for SH229028SS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SH229028SS
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Width:
- 15-1/2 in