Grid for SH229033SS
Grid for SH229033SS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overall sink grid dimensions: 23-1/2" L x 15-1/2" W x 1" H.
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SH229033SS
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Offset, Center Rear
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Origin:
- Global
- Product Type:
- Sink Grid
- Shape:
- Rectangular