1-1/4 in. Bronze Dome Door Stop in Dark Bronze
High Dome 1-1/4 in. Bronze Dome Door Stop in Dark Bronze
Frequently Purchased Together
Product Details
- Floor mount.
- Measures 1-3/4" diameter x 1-1/4" H overall.
- Dark Bronze finish.
- This product has a living finish that continues to change over time.
- Includes fastening hardware.
- Requires 1/4" door clearance.
Specifications
- Application:
- Residential
- Collection:
- High Dome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Diameter:
- 1-3/4 in
- Door Stop Type:
- Dome Door Stop
- Height:
- 1-1/4 in
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Door Stop
- Size:
- 1-3/4 in x 1-3/4 in x 1-1/4 in
- WaterSense Labeled:
- No