Iron Rim Lock Set with Porcelain Knobs Right Hand in Black Powder Coat

You last purchased this on
 
Signature Hardware

Horizontal Iron Rim Lock Set with Porcelain Knobs Right Hand in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Horizontal Iron Rim Lock Set with Porcelain Knobs Right Hand in Black Powder Coat

  • Fast #
  • Part #SH262626
  • Item #7694512
  • Manufacturer Part #262626
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • Black Powder Coat casing made of iron.
  • 3" latch backset.
  • Overall Rim Lock Dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • Historic pattern appropriate for restoration.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Right handing.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Horizontal
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Hardware Type:
Lock
Handle Material:
Porcelain
Handle Type:
Knob
Height:
3-1/4 in
Installation Type:
Door Mount
Length:
4-1/4 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Iron
Product Type:
Rim Lock Set
Size:
4-1/4 in x 3/4 in x 3-1/4 in
Style:
Mission
WaterSense Labeled:
No
Width:
3/4 in