18 in. Double Towel Bar in Oil Rubbed Bronze
Houston 18 in. Double Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 18" bar measures 20-1/4" L overall with 17-3/4" centers
- Projects 7" from wall and measures 5" H
- Made of solid brass and porcelain
- All measurements are ± 1/2"
- Concealed mounting hardware included
- Base plates measure 2-1/4" diameter
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Houston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 2
- Overall Width:
- 20-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 2.4 lb