68 x 26-1/4 in. Freestanding Bathtub in White
Kateryn 68 x 26-1/4 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 68 in x 26-1/4 in
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in offset center of bathtub
- Soaking Depth: 14-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ASME:
- ASME A112.19.1-2018
- Basin Length:
- 47-1/4 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 47 gal
- Collection:
- Kateryn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 27-1/4 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 68 in
- Overall Width:
- 26-1/4 in
- Overflow Included:
- Yes
- Soaking Depth:
- 14-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 462 lb