24 KELLER MAHOGANY VANITY MIRROR -
Keller 24 KELLER MAHOGANY VANITY MIRROR -
Frequently Purchased Together
Product Details
- Frame constructed from high quality wood with a glass mirror
- Flat edge gives the mirror a seamless and clean look
- Covered under Signature Hardware's 5 year limited warranty
Specifications
- Collection:
- Keller
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 33-1/8 in
- MA Approved -:
- No
- Mirror Shape:
- Rectangle
- Type:
- SH414786
- WaterSense Labeled:
- No
- Width:
- 24 in