26-1/2 in. Iron Vanity Mirror in Antique Pewter

You last purchased this on
 
Signature Hardware

Kintori 26-1/2 in. Iron Vanity Mirror in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kintori 26-1/2 in. Iron Vanity Mirror in Antique Pewter

  • Fast #
  • Part #SH442708
  • Item #7899365
  • Manufacturer Part #442708
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Kintori
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
1 in
Glass Type:
Mirror
Height:
35-3/4 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Iron
Mirror Shape:
Rectangle
Product Type:
Vanity Mirror
Shape:
Specialty
Size:
35-3/4 in x 26-1/2 in x 1 in
Style:
Art Deco
WaterSense Labeled:
No
Width:
26-1/2 in