60W 4-Light Medium E-26 Bath Light in Matte Black
La Maida 60W 4-Light Medium E-26 Bath Light in Matte Black
Product Details
- Backplate dimensions: 1-3/8" H x 4-1/2" W
- Cannot be mounted on a sloped ceiling
- Bulb Included: No
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- Collection:
- La Maida
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 31-3/8 in