36 x 18 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
Signature Hardware

Risinger 36 x 18 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Risinger 36 x 18 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #SH406509
  • Item #7406330
  • Manufacturer Part #406509
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The dual basin design with a 40/60 split (left/right) gives you the option to separate kitchen activities
  • Outer Sink Dimensions (Length x Width x Height): 36" x 18" x 10-1/8"
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Collection:
Risinger
Color Finish Category:
Whites
Color Finish Name:
White
Height:
10-1/8 in
Length:
36 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Size Range:
Greater than 36 in
Type:
S406509
WaterSense Labeled:
No
Width:
18 in