3 in. Brass Push Plate in Polished Brass
Rope 3 in. Brass Push Plate in Polished Brass
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- 3" W x 11-7/8" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Rope
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 11-7/8 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Push Plate
- Size:
- 3 in x 11-7/8 in
- WaterSense Labeled:
- No