Round Two Piece Toilet in White
Round Two Piece Toilet in White
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD210WH
Signature Hardware Round Toilet Bowl in White
Part #SHBD230WH
- Toilet meets ADA requirements when installed according to ADA guidelines
- High efficiency toilet uses 20% less water than standard toilets
- Visible trapway
- Includes polished chrome metal flush lever
- Toilet is compatible with Eubanks bidet seat
Specifications
- Bowl Shape:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece