Brass Single Coat Hook in Antique Brass

You last purchased this on
 
Signature Hardware

Rowan Brass Single Coat Hook in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rowan Brass Single Coat Hook in Antique Brass

  • Fast #
  • Part #SH247544
  • Item #7694900
  • Manufacturer Part #247544
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Constructed of brass for durability and dependability
  • Requires Certification

Specifications

Collection:
Rowan
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1-1/2 in
Height:
1-1/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Hook
Projection:
1-1/2 in
Size:
1 in x 1-1/4 in
Style:
Traditional
WaterSense Labeled:
No
Width:
1 in