Iron Surface Bolt in Black Powder Coat
Rustic Iron Surface Bolt in Black Powder Coat
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Overall dimensions: 9" L x 1-1/2" H and projects 1-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Rustic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Surface Bolt
- Installation Type:
- Door Mount
- Length:
- 9 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 9 in x 1-1/2 in x 1-1/2 in
- WaterSense Labeled:
- No