Single Handle Pull Down Kitchen Faucet in Stainless Steel
Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck plate can be used to hide the unused mounting holes.
- Spout made of stainless steel, handles and body made of zinc, and pull spray made of ABS.
- Aerated stream and spray.
Specifications
- Application:
- Residential
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-9/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 3-3/8 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10-5/8 in
- Maximum Deck Thickness:
- 3-1/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Pressure - High:
- 60
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- Yes
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- SHK481716
- Width:
- 11-7/8 in