Small Solid Brass Rim Lock Latch Set with Right Hand Knob in Black with Antique Brass

You last purchased this on
 
Signature Hardware

Small Solid Brass Rim Lock Latch Set with Right Hand Knob in Black with Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Small Solid Brass Rim Lock Latch Set with Right Hand Knob in Black with Antique Brass

  • Fast #
  • Part #SH262731
  • Item #7695650
  • Manufacturer Part #262731
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass, Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes two knobs, rim latch, catch plate and knob escutcheon.
  • This rim latch is fully reversible.
  • Made of solid brass.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • 1-5/8" latch backset.
  • Right handing.
  • Keeper measures 7/8" L x 3/4" W (front to back) x 2-1/8" H.
  • Overall dimensions: 2-3/8" L x 3/4" W (front to back) x 2-1/8" H.
  • Installation hardware included.
  • Spindle is 4-1/2" in length with 16 threads per inch.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass, Black
Diameter:
2-1/4 in
Door Hardware Type:
Latch, Knob
Handle Material:
Porcelain
Hardware Included:
Yes
Height:
2-1/8 in
Length:
2-3/8 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Brass
Size:
1-5/8 in
Smart Home Enabled:
No
Style:
Mission
UL Listed:
No
WaterSense Labeled:
No
Width:
3/4 in