Small Solid Brass Rim Lock Latch Set with Right Hand Knob in White with Antique Brass
Small Solid Brass Rim Lock Latch Set with Right Hand Knob in White with Antique Brass
Frequently Purchased Together
Product Details
- Includes two knobs, rim latch, catch plate and knob escutcheon.
- This rim latch is fully reversible.
- Made of solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- 1-5/8" latch backset.
- Right handing.
- Keeper measures 7/8" L x 3/4" W (front to back) x 2-1/8" H.
- Overall dimensions: 2-3/8" L x 3/4" W (front to back) x 2-1/8" H.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, White
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Latch, Knob
- Handle Material:
- Porcelain
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Length:
- 2-3/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 1-5/8 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in