Solid Brass Ridged Door Stop in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Solid Brass Ridged Door Stop in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Solid Brass Ridged Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #SH415990
  • Item #7696859
  • Manufacturer Part #415990
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installs easily with all necessary mounting hardware included
  • Constructed of high quality brass for durability and dependability
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Rigid Door Stop
Height:
2 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Width:
2 in