Shower Rod Flange in Chrome

You last purchased this on
 
Signature Hardware

Solid Shower Rod Flange in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Solid Shower Rod Flange in Chrome

  • Fast #
  • Part #SH466815
  • Item #9373119
  • Manufacturer Part #466815
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting hardware.
  • Sold in pairs.
  • Fits 1" OD shower rods.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Solid
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Shower Flanges
WaterSense Labeled:
No
Width:
1-3/4 in