Wall Toilet Tissue Holder in Polished Brass
Transitional Wall Toilet Tissue Holder in Polished Brass
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Concealed mounting screws.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Transitional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-5/8 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Projection:
- 2-5/8 in
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in