23-7/8 x 34-1/4 x 1 in. Rectangular Vanity Mirror in Black

You last purchased this on
 
Signature Hardware

Ulric 23-7/8 x 34-1/4 x 1 in. Rectangular Vanity Mirror in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ulric 23-7/8 x 34-1/4 x 1 in. Rectangular Vanity Mirror in Black

  • Fast #
  • Part #SH446737
  • Item #8192506
  • Manufacturer Part #446737
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ulric
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
ETL Listed:
No
Hardware Included:
Yes
Height:
34-1/4 in
Installation Type:
Wall Mount
Material:
Iron
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
23-7/8 in x 34-1/4 in x 1 in
Style:
Modern
UL Listed:
No
Width:
23-7/8 in