Vertical Solid Brass Privacy Rim Lock Set with Right Hand Knob in Antique Brass
Vertical Solid Brass Privacy Rim Lock Set with Right Hand Knob in Antique Brass
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Made of solid brass.
- 2-1/4" latch backset.
- Overall dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
- Keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
- Historic pattern appropriate for restoration.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Right handing.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Porcelain
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 3-7/8 in
- Length:
- 3-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2-1/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in