55-1/4 x 27-5/8 x 1-1/8 in. Rectangular Mirror in Whitewash
Wulan 55-1/4 x 27-5/8 x 1-1/8 in. Rectangular Mirror in Whitewash
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wulan
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 1-1/8 in
- ETL Listed:
- No
- Height:
- 27-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Teak
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 55-1/4 in x 27-5/8 in x 1-1/8 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 55-1/4 in