1/2 in. x 20 ft. PEX-B Straight Length Tubing in Blue

You last purchased this on
 
Zurn PEX

1/2 in. x 20 ft. PEX-B Straight Length Tubing in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. x 20 ft. PEX-B Straight Length Tubing in Blue

  • Fast #
  • Part #QQ3PS20XBLUE
  • Item #1391201
  • Manufacturer Part #Q3PS20XBLUE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: 420 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty
  • NSF 14 and 61 certified
  • ASTM F876 / F877 certified
  • Non-toxic materials ensure the highest purity and safety
  • BPA, lead-free construction holds up for years of use
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E84, ASTM F876/F877, ASTM F1807, ASTM F1865, ASTM F1960, ASTM F2098, ASTM F2159
AWWA:
AWWA C-904
Application:
Potable Water
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 ft
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
Yes
Wall Thickness:
0.062 in
Weight:
1.1 lb
cUPC Certified:
Yes